Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN60
Zoro # G0726162
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 5/8 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN60
- Zoro # G0726162
- UPC # 190735297186
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Overall Length | 2 1/2 in |
Screw Size | 1/4"-28 |
Keyway Width (In.) | 3/16 |
Keyway Width | 3/16 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Depth 1 | 3/32 in |
Clearance Diameter | 1.74 in |
Coupling Outside Diameter | 1 5/8 in |
Bore Diameter 2 | 7/8 in |
Keyway Width 1 | 3/16 in |
Keyway Width 2 | 3/16 in |
Screw Thread Size | 1/4"-28 |
Different Bore Sizes | No |
Keyway Depth 2 | 3/32 in |
Bore Diameter 1 | 7/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.74 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 2,280 in-lb, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- MARTIN SPROCKET & GEAR Coupling Chain, 10020CHN (10020CHN)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- DAYTON Coupling, Rigid Steel (3ZN36)
- DAYTON Coupling, Rigid Steel (3ZN59)
- DAYTON Coupling, Rigid Steel (3ZN32)
- DAYTON Coupling, Rigid Steel (6L016)
- DAYTON Coupling, Rigid Steel (3ZN30)
- DAYTON Coupling, Rigid Steel (6L014)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- Dayton Rigid Clamp Couplings