Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN53
Zoro # G3408526
product price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/8 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN53
- Zoro # G3408526
- UPC # 190735297148
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 2 1/8 in |
Overall Length | 3 in |
Keyway Width | 1/4 in |
Screw Size (In.) | 3/8-16 x 1/2 |
Keyway Width (In.) | 1/4 |
Screw Size | 3/8"-16 |
Keyway Depth 2 | 1/8 in |
Clearance Diameter | 2.13 in |
Keyway Width 1 | 1/4 in |
Keyway Depth 1 | 1/8 in |
Bore Diameter 1 | 1 1/8 in |
Coupling Outside Diameter | 2 1/8 in |
Bore Diameter 2 | 1 1/8 in |
Different Bore Sizes | No |
Screw Thread Size | 3/8"-16 |
Keyway Width 2 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 2.13 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Speed 1,800 RPM, Maximum Torque 1,200 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE M83556 Replacement Belt, C183 (C183)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3400x8)
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX32)
- DAYTON Coupling, Rigid Steel (6L018)
- DAYTON Coupling, Rigid Steel (3ZN52)
- DAYTON Coupling, Rigid Steel (6L019)
- DAYTON Coupling, Rigid Steel (3ZN34)
- DAYTON Coupling, Rigid Steel (3ZN36)
- DAYTON Coupling, Rigid Steel (3ZN35)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- Dayton Couplings, Collars, & Adapters