Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN52
Zoro # G3282833
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN52
- Zoro # G3282833
- UPC # 190735297131
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/2 in |
Overall Length | 4 1/2 in |
Keyway Width (In.) | 3/8 |
Keyway Width | 3/8 in |
Screw Size | 3/8"-16 |
Screw Size (In.) | 3/8-16 x 1/2 |
Clearance Diameter | 2.5 in |
Bore Diameter 1 | 1 1/2 in |
Keyway Width 2 | 3/8 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 1/2 in |
Keyway Depth 1 | 3/16 in |
Screw Thread Size | 3/8"-16 |
Keyway Width 1 | 3/8 in |
Coupling Outside Diameter | 2 1/2 in |
Keyway Depth 2 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Speed 1,800 RPM, Maximum Torque 1,600 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR091F10R, Return Line, 10 micron, Outside-In (MF0062263)
- INGERSOLL-RAND Check Valve (85582229)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- DAYTON Coupling, Rigid Steel (6L018)
- DAYTON Coupling, Rigid Steel (6L015)
- DAYTON Coupling, Rigid Steel (6L016)
- DAYTON Coupling, Rigid Steel (3ZN57)
- DAYTON Coupling, Rigid Steel (3ZN61)
- DAYTON Coupling, Rigid Steel (3ZN58)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- Dayton Couplings, Collars, & Adapters