Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN50
Zoro # G0686271
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/4 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN50
- Zoro # G0686271
- UPC # 190735297117
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Overall Length | 4 in |
Keyway Width (In.) | 1/4 |
Screw Size (In.) | 3/8-16 x 1/2 |
Keyway Width | 1/4 in |
Screw Size | 3/8"-16 |
Different Bore Sizes | No |
Screw Thread Size | 3/8"-16 |
Coupling Outside Diameter | 2 1/4 in |
Keyway Width 1 | 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Keyway Depth 1 | 1/8 in |
Bore Diameter 2 | 1 1/4 in |
Keyway Width 2 | 1/4 in |
Clearance Diameter | 2.25 in |
Keyway Depth 2 | 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Speed 1,800 RPM, Maximum Torque 1,300 in-lb, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-062 One-Piece Clamping Collar (1C-062)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP56118)
- SKF Double Row Ball Bearings (5211H)
- TOMPKINS Hydraulic Fitting-Flange20FOR-20FL C61 FLANGE PAD (W46-20-20)
- DAYTON Coupling, Rigid Steel (6L013)
- DAYTON Coupling, Rigid Steel (6L014)
- DAYTON Coupling, Rigid Steel (6L019)
- DAYTON 2X499 Flexible Coupling (2X499)
- DAYTON Coupling, Rigid Steel (3ZN66)
- DAYTON Coupling, Rigid Steel (3ZN47)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- Dayton Couplings, Collars, & Adapters