Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN44
Zoro # G0685501
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 1/8 in
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN44
- Zoro # G0685501
- UPC # 190735297063
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Screw Size | #8-32 |
Screw Size (In.) | #8-32 x 1/2 |
Bore Diameter 1 | 1/2 in |
Bore Diameter 2 | 1/2 in |
Clearance Diameter | 1.22 in |
Coupling Outside Diameter | 1 1/8 in |
Screw Thread Size | #8-32 |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.22 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 480 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- KEYSCO TOOLS Suction Cup Dent Puller, 4-1/2" dia. (77264)
- BROWNING VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-1/2in Bore, 4-7/8 to 5-7/8in L Bolt Center-to-Center (767656)
- SKF SKF 6204 2RSLTN9, Single Row Ball Bearings (6204 2RSLTN9)
- DAYTON Coupling, Rigid Steel (3ZN45)
- DAYTON Coupling, Rigid Steel (3ZN46)
- DAYTON Coupling, Rigid Steel (3ZN67)
- DAYTON Coupling, Rigid Steel (3ZN58)
- DAYTON Coupling, Rigid Steel (6L016)
- DAYTON Coupling, Rigid Steel (3ZN68)
- SOUNDTUBE Beam Clamp, 316 SS Material (AC-BC1)
- Dayton Couplings, Collars, & Adapters