Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN36
Zoro # G2738915
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN36
- Zoro # G2738915
- UPC # 190735297049
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 5/8 |
Bore Diameter 1 | 1 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 1.85 in |
Coupling Outside Diameter | 1 3/4 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 1.85 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 2,600 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-7/8 In, Steel (1C-187)
- LOC-LINE Hose, Gray, 1/2", 5ft., Coil (59859-G)
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- DAYTON Coupling, Rigid Steel (3ZN59)
- DAYTON Coupling, Rigid Steel (3ZN60)
- DAYTON Coupling, Rigid Steel (3ZN61)
- DAYTON Coupling, Rigid Steel (3ZN46)
- DAYTON Coupling, Rigid Steel (6L018)
- DAYTON Coupling, Flex, 1/2 In (2X497)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150)
- Dayton Couplings, Collars, & Adapters