Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN34
Zoro # G1483885
original price:
$27.22
15% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 1/2 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN34
- Zoro # G1483885
- UPC # 190735297025
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Screw Size | 1/4"-28 |
Different Bore Sizes | No |
Clearance Diameter | 1.64 in |
Bore Diameter 2 | 3/4 in |
Bore Diameter 1 | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.64 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 1,950 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (A48)
- TITUS Motor, 277V, 1/2 HP (10051404)
- WEATHERHEAD Street Elbow 1/8In Pipe, 3400X02 (3400X2)
- SPEEDAIRE Nipple Filter, 3/8 NPT, 90 Micron (1EJV6)
- DAYTON Coupling, Rigid Steel (3ZN30)
- DAYTON Coupling, Rigid Steel (3ZN61)
- DAYTON Coupling, Rigid Steel (3ZN31)
- DAYTON Coupling, Rigid Steel (3ZN46)
- DAYTON Coupling, Rigid Steel (3ZN53)
- DAYTON Coupling, Rigid Steel (6L013)
- CLIMAX METAL PRODUCTS 2CC-075-075 Two-Piece Clamping Coupling Recessed Screw (2CC-075-075)
- Dayton Rigid Clamp Couplings