Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN33
Zoro # G0313467
original price:
$22.53
13% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 5/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN33
- Zoro # G0313467
- UPC # 190735297018
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Screw Size | #10-32 |
Screw Size (In.) | #10-32 x 1/2 |
Different Bore Sizes | No |
Bore Diameter 1 | 5/8 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.43 in |
Bore Diameter 2 | 5/8 in |
Coupling Outside Diameter | 1 5/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.43 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 940 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, St, PK3 (2X570)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- TRICO Applicator Brush Oil (36033)
- DAYTON Coupling, Rigid Steel (3ZN57)
- DAYTON Coupling, Rigid Steel (3ZN30)
- DAYTON Coupling, Rigid Steel (3ZN34)
- DAYTON Coupling, Rigid Steel (3ZN47)
- DAYTON Coupling, Rigid Steel (3ZN53)
- DAYTON Coupling, Rigid Steel (3ZN35)
- CLIMAX METAL PRODUCTS ISCC-075-075-S One-Piece Industry Standard Clamping Coupling (ISCC-075-075-S)
- Dayton Rigid Clamp Couplings