Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN29
Zoro # G2796297
original price:
$16.11
12% off
new price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 5/8 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN29
- Zoro # G2796297
- UPC # 190735296974
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Overall Length | 1 in |
Screw Size (In.) | #4-40 x 3/8 |
Screw Size | #4-40 |
Bore Diameter 2 | 1/4 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1/4 in |
Screw Thread Size | #4-40 |
Clearance Diameter | 0.74 in |
Coupling Outside Diameter | 11/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.74 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 11/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 25 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- DAYTON Coupling, Rigid Steel (3ZN50)
- DAYTON Coupling, Rigid Steel (6L014)
- DAYTON Coupling, Rigid Steel (6L019)
- DAYTON Coupling, Rigid Steel (3ZN61)
- DAYTON Coupling, Rigid Steel (3ZN70)
- DAYTON 2X499 Flexible Coupling (2X499)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- Dayton Rigid Clamp Couplings