Shop All Counters
Dayton
Counter, Hand Activated
Mfr # 1A189
Zoro # G1389631
original price:
$14.49
10% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Hand Operated
- Display White Digits, Black Background
- Number of Digits 4
- Height 2.66 in
- Mounting Bench Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.66 in |
Width | 1.14 in |
Details
Item | Mechanical Tally Counter |
Input Type | Hand Operated |
Display | White Digits, Black Background |
Number of Digits | 4 |
Mounting | Bench Top |
Reset Type | Knob |
Color | Silver |
Description
Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Bench Top, Height 2.66 in, Width 1.14 in, Display White Digits, Black Background, Reset Type Knob, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- DAYTON Counter, Mechanical (6X158)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (32UJ98)
- DAYTON Counter, 6 Digit, Panel Mount, 115VAC (1A124)
- DAYTON Counter, Mechanical, Color: Black (6X596)
- TRUMETER 120VAC, P PANEL MNT, NON-RESET (P2-4916A)
- Dayton Counters