Shop All Counters
Dayton
Counter, 6 Digit, Base Mount, 115VAC
Mfr # 1A188
Zoro # G2555822
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.17 in White Numbers on Black Background
- Input Signal 115V AC
- Number of Digits 6
- Height 2.36 in
- Mounting Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.36 in |
Depth | 2.42 in |
Width | 1.63 in |
Details
Item | Counter |
Display | 0.17 in White Numbers on Black Background |
Input Signal | 115V AC |
Number of Digits | 6 |
Mounting | Rear |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 115V AC |
Min. On/Off Pulse | 50 / 50 msec |
Description
Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 in, Depth 2.42 in, Width 1.63 in, Display 0.17 in White Numbers on Black Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 50 / 50 msec, Reset Type Non Resettable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Motor, 2-Pos, Class F, 120VAC, S/R (30-118-B)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (32UJ98)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- DAYTON Counter, Mechanical, Color: Black (6X596)
- DAYTON Counter, 6 Digit, Panel Mount, 115VAC (1A124)
- DAYTON Counter, Mechanical (6X158)
- DAYTON Counter, Hand Activated (6X164)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD400600)
- Dayton Counters