Shop All Air Circulators
Dayton
Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 13,310 CFM
Mfr # 36B8WT-G
Zoro # G5565281
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 13,310 CFM
- Voltage 208-230/460VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36B8WT-G
- Zoro # G5565281
- UPC # 00194484300845
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 42" |
Shaft Dia. | 5/8" |
Blade Dia. | 36" |
Outside Dia. | 40" |
Width | 14" |
Max. Depth | 16" |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 36 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 208 to 230/460V AC, 3 Phase, CFM High 13,310, CFM Low 13,310, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 2.6/1.3, Fan Mounting Location Ceiling, IBeam, Wall, Fan RPM 850, Sound Level 66 dBA, Max. Ambient Temp. 120 Degrees F, Hz 60 Hz, Watts 519, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 40, Height 42 in, Width 14 in, Max. Depth 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- ARMSTRONG 57W37 R46105-004 Control-Limit (57W37)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- GOODMAN 0170K00000S Kit, Vent, Furnace, (0170K00000)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM (2LY96)
- DAYTON Pedestal Base 34" (7DF09)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD05)
- DAYTON Wall Bracket, S Type (22YK23)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- DAYTON Hazardous-Location Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,500 CFM (1VCH3)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- Dayton Air Circulators