Shop All OEM Replacement Motors
Dayton
Corrosion Resistant Direct Drive Motor, 1/3 HP, OEM Replacement Brand: Dayton
Mfr # GGS_47541
Zoro # G6334627
original price:
$225.32
55% off
new price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Non-Standard
- HP 1/3 HP
- Motor Application HVAC/R
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47541
- Zoro # G6334627
- UPC # 190735957523
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 17mm |
Shaft Length | 2-3/4" |
Length Less Shaft | 7 in |
Bolt Circle Dia. | 1-31/32" |
Body Dia. | 5-9/16" |
Overall Length | 9-3/4" |
Description
Corrosion Resistant Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.3 A, Non-Standard Frame, Replacement For Dayton 1BLJ5C, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- SKF SKF 62/28 2RS1, Single Row Ball Bearings (62/28 2RS1)
- 3M Level - Elite 12,000 RPM ROS 5.0 (3/16in) Orbit 55182, 1/pk (55182)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/6 HP, OEM Replacement Brand: Dayton (GGS_47539)
- DAYTON Direct Drive Motor, 1/20 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HKL4C, 1HLA2C (GGS_47400)
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/4 HP, OEM Replacement Brand: Dayton (GGS_47540)
- DAYTON Direct Drive Motor, 1/4 HP, Replacement For: Dayton 1HKL6C, 1HKL7C, 1HLA5C, 1HLA8C (41NL04)
- BROAN Motor and Blower Wheel (97012039)
- Dayton HVAC Motors