Shop All Chain Links
Dayton
Corrosion Resis Roller Chain Link Pk5
Mfr # 2YEA1
Zoro # G1574036
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEA1
- Zoro # G1574036
- UPC # 190735237816
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.23 in |
Chain Roller Dia. | 0.469 in |
Width Between Roller Link Plates (In.) | 0.500 |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height (In.) | 0.673 |
Bushing Dia. (In.) | 0.330 |
Roller Dia. (In.) | 0.469 |
Pin Length (In.) | 0.695 |
Overall Width (In.) | 0.695 |
Outside Pin Dia. | 0.233 in |
Inside Pin Dia. | 0.233 in |
Bushing Dia. | 0.33 in |
Hole Dia. (In.) | 0.233 |
Chain Size - Sprockets | 60 |
Roller Link Plate Height | 0.709 in |
ANSI Chain Size | 60NP |
Outside Pin Dia. (In.) | 0.234 |
Hole Dia. | 0.236 in |
Pin Length | 1.23 in |
Pin Hole Diameter | 15/64 in |
Chain Overall Width | 1 15/64 in |
Inside Width | 1/2 in |
Pin Outside Diameter | 15/64 in |
Plate Height | 45/64 in |
Roller Diameter | 15/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 15/64 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 15/64 in, Pin Outside Diameter 15/64 in, Plate Height 45/64 in, Plate Thickness 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 100:1, 56C NEMA Frame (CALM50-100/1-56C)
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (145-175)
- DAYTON Ind Link Conveyor Connecting (2YEG5)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEE9)
- DAYTON Ind Link Conveyor Roller (2YEH2)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC8)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC9)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80WK1CL)
- Dayton Chain Links