Shop All Chain Links
Dayton
Corrosion Resis Roller Chain Link Pk5
Mfr # 2YDZ8
Zoro # G0469585
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDZ8
- Zoro # G0469585
- UPC # 190735237793
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.83 in |
Chain Roller Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.155 in |
Bushing Dia. (In.) | 0.220 |
Roller Link Plate Height (In.) | 0.463 |
ANSI Chain Size | 40NP |
Chain Size - Sprockets | 40 |
Hole Dia. | 0.158 in |
Width Between Roller Link Plates | 0.314 in |
Bushing Dia. | 0.22 in |
Roller Link Plate Height | 0.475 in |
Width Between Roller Link Plates (In.) | 0.314 |
Pin Length (In.) | 0.695 |
Roller Dia. (In.) | 0.851 |
Pin Length | 0.83 in |
Outside Pin Dia. | 0.155 in |
Hole Dia. (In.) | 0.155 |
Overall Width (In.) | 0.695 |
Plate Height | 15/32 in |
Chain Overall Width | 53/64 in |
Pin Hole Diameter | 5/32 in |
Roller Diameter | 19/64 in |
Inside Width | 5/16 in |
Pin Outside Diameter | 5/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 53/64 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCQUAY/DAIKIN Motor, 1/4 HP, 1075 rpm (63261703)
- MAIN FILTER Hydraulic Filter, replaces GLOBAL GPS00402, Return Line, 10 micron, Outside-In (MF0064052)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway & Set Scrw, 4.75-in. OD (1VP50 X 1 1/8)
- DAYTON C100 V-Belt, 104" Outside Length, 7/8" Top Width, 1 Ribs (4FH83)
- DAYTON Ind Link Single Strand Pk5, Pin Length: 0.72 in (2YEC4)
- DAYTON Ind Link Single Strand Roller (2YEE5)
- DAYTON Ind Link Single Connecting (2YED9)
- DAYTON Ind Link Single Strand Pk5 (2YEA5)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- Dayton Chain Links