Shop All Chain Links
Dayton
Corrosion Resis Offset Chain Link Pk5
Mfr # 2YEA2
Zoro # G1686596
original price:
$8.49
10% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YEA2
- Zoro # G1686596
- UPC # 190735237823
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.83 in |
Chain Roller Dia. | 0.312 in |
Pin Length (In.) | 0.695 |
Width Between Roller Link Plates | 0.314 in |
ANSI Chain Size | 40NP |
Bushing Dia. | 0.22 in |
Roller Link Plate Height (In.) | 0.463 |
Overall Width (In.) | 0.695 |
Roller Link Plate Height | 0.475 in |
Roller Dia. (In.) | 0.851 |
Bushing Dia. (In.) | 0.220 |
Outside Pin Dia. | 0.155 in |
Width Between Roller Link Plates (In.) | 0.314 |
Pin Length | 0.83 in |
Hole Dia. (In.) | 0.155 |
Chain Size - Sprockets | 40 |
Inside Pin Dia. | 0.155 in |
Hole Dia. | 0.158 in |
Outside Pin Dia. (In.) | 0.156 |
Pin Hole Diameter | 5/32 in |
Inside Width | 5/16 in |
Chain Overall Width | 53/64 in |
Pin Outside Diameter | 5/32 in |
Plate Height | 15/32 in |
Roller Diameter | 19/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 53/64 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 2,481 lbf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum (5VNY1)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- PARKER Repair Kit, For 4vv77 (E702998GRG)
- PARKER Coil Kit, Grommet 18 In, 120 VAC, Viking (P2FCG453)
- DAYTON Ind Link Conveyor Offset (2YEG8)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- DAYTON Ind Link Single Strand Connecting (2YED5)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA3)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- MIDWEST FASTENER No. 43 (65) Roller Chain Connecting Link 8PK (75884)
- Dayton Chain Links