Shop All Motor Cord Sets
Dayton
Cordset, Straight, 25 In
Mfr # 22F149
Zoro # G4555817
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL RECOGNIZED
- Function Power Cord
- For Use With Unit Bearing Motors
- Length (In.) 25 in
- Cable Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F149
- Zoro # G4555817
- UPC # 190735168899
- Country of Origin China
- Category Motor Cord Sets
Dimensions
Length (In.) | 25 in |
Cable Length | 25 in |
Details
Standards | UL RECOGNIZED |
Function | Power Cord |
For Use With | Unit Bearing Motors |
Item | Cord Set |
Plug Type | Two Prong |
Jacket Color | Black |
Plug Connection Orientation | Straight |
Terminal Gender | Male |
Application | Power Cord |
Description
Cord Set, Plug Connection Orientation Straight, Cable Length 25 in, For Use With Unit Bearing Motors, Plug Type Two Prong, Terminal Gender Male, Application Power Cord, Jacket Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.