Shop All Motor Cord Sets
Dayton
Cordset 90 Degree, 25 In
Mfr # 22F148
Zoro # G4532333
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL RECOGNIZED
- Function Power Cord
- For Use With Unit Bearing Motors
- Length (In.) 25 in
- Cable Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F148
- Zoro # G4532333
- UPC # 190735168882
- Country of Origin China
- Category Motor Cord Sets
Dimensions
Length (In.) | 25 in |
Cable Length | 25 in |
Details
Standards | UL RECOGNIZED |
Item | Cord Set |
Function | Power Cord |
For Use With | Unit Bearing Motors |
Plug Type | Two Prong |
Jacket Color | Black |
Application | Power Cord |
Plug Connection Orientation | Right Angle |
Terminal Gender | Male |
Description
Cord Set, Plug Connection Orientation Right Angle, Cable Length 25 in, For Use With Unit Bearing Motors, Plug Type Two Prong, Terminal Gender Male, Application Power Cord, Jacket Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose-Lp 3/8In X 25Ft Pvc (5153-25)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- DYNABRADE Coupler Body, (F)NPT, 1/4, Composite (94960)
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- AUTONICS Stepper Motor Ribbon Cable, 2m (RCABLE02)
- Dayton Motor Cord Sets