Shop All Table Saws & Tile Saws
Dayton
Corded Table Saw 12 in Blade Dia., 50 in
Mfr # 49G997
Zoro # G2152836
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$4,746.99
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- Max. Cut Width Right of Blade 4 1/5 ft
- Voltage 240V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
- Max. Cutting Depth @ 0 Deg. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 49G997
- Zoro # G2152836
- UPC # 190735320464
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 12 in |
Max. Cut Width Right of Blade | 4 1/5 ft |
Max. Cutting Depth @ 0 Deg. | 4 in |
Max. Cutting Depth @ 45 Deg. | 2 3/4 in |
Exhaust Port Size | 4 in |
Overall Depth | 44 in |
Depth of Cut @ 90 Deg. | 4" |
Overall Height | 42 in |
Depth of Cut @ 45 Deg. | 2-3/4" |
Overall Width | 83 in |
Arbor Size | 5/8 in, 1 in |
Table Length | 30 in |
Table Width with Extension | 79 1/2 in |
Max. Cut Width Left of Blade | 9 1/8 in |
Table Width | 48 in |
Description
Table Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3,450 RPM, Current 16A, Horsepower 3, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 4 in, Max. Cutting Depth @ 45 Deg. 2 3/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 4 1/5 ft, Max. Cut Width Left of Blade 9 1/8 in, Table Width 48 in, Table Width with Extension 79 1/2 in, Table Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9040)
- BON TOOL Bon 11-130 Tote Bag, 21" Heavy Duty Canvas (11-130)
- OLFA Precision Art Blade, For 6ZTJ9, PK5 (KB4-S/5)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G996)
- DAYTON Corded Table Saw 10 in Blade Dia., 50 in (49G995)
- DAYTON Worksite Table Saw, 10", Round, 120V (806KV0)
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- STEEL GRIP TABLE SAW 5000RPM 10"" (M1H-ZP3-25)
- DEWALT 10 in. High Capacity Wet Tile Saw (D36000)
- ROCKWELL Shop Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed (SS7203)
- Dayton Table Saws & Tile Saws