Shop All Table Saws & Tile Saws
Dayton
Corded Table Saw 10 in Blade Dia., 50 in
Mfr # 49G995
Zoro # G2152851
product price: $2,403.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,403.99
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 4 1/5 ft
- Voltage 240V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Right
- Max. Cutting Depth @ 0 Deg. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 49G995
- Zoro # G2152851
- UPC # 190735320440
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 4 1/5 ft |
Max. Cutting Depth @ 0 Deg. | 3 in |
Max. Cutting Depth @ 45 Deg. | 2 1/8 in |
Overall Width | 79 in |
Arbor Size | 5/8 in |
Overall Depth | 41 in |
Depth of Cut @ 90 Deg. | 3" |
Exhaust Port Size | 4 in |
Depth of Cut @ 45 Deg. | 2-1/8" |
Overall Height | 42 in |
Table Length | 27 in |
Table Width with Extension | 79 in x 27 in |
Table Width | 37 in |
Max. Cut Width Left of Blade | 10 in |
Description
Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3,450 RPM, Current 16A, Horsepower 3, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 3 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 4 1/5 ft, Max. Cut Width Left of Blade 10 in, Table Width 37 in, Table Width with Extension 79 in x 27 in, Table Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- MORSE Band Saw Blade, 9 ft. 3" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-9' 3)
- BON TOOL Cove Tool, Inside 9" X 9", 1/2" Radius 4" Lip Wood Handle (12-528)
- WALTER SURFACE TECHNOLOGIES Icecut Mini Low-Profile Mag. Drill. Unit (39D050)
- DAYTON Worksite Table Saw, 10", Round, 120V (806KV0)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G996)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G997)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- MILWAUKEE TOOL Cordless Table Saw Kit 8 1/4 in Blade Dia., 24-1/2 in (2736-21HD, 48-11-1812)
- PRIME-LINE Wet Tile Saw w/Aluminum Table, 7 in. Blade Diameter, Water Reservoir Single Pack (G02772)
- Dayton Table Saws & Tile Saws