Shop All Table Saws & Tile Saws
Dayton
Corded Table Saw 10 in Blade Dia., 50 in
Mfr # 38UK49
Zoro # G2183100
product price: $4,061.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,061.99
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 4 1/5 ft
- Voltage 240V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
- Max. Cutting Depth @ 0 Deg. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38UK49
- Zoro # G2183100
- UPC # 190735277270
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 4 1/5 ft |
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Max. Cutting Depth @ 45 Deg. | 3 in |
Overall Height | 42 in |
Exhaust Port Size | 4 in |
Overall Width | 79 in |
Depth of Cut @ 45 Deg. | 2-1/8" |
Arbor Size | 5/8 in |
Overall Depth | 41 in |
Depth of Cut @ 90 Deg. | 3" |
Table Width with Extension | 79 in |
Max. Cut Width Left of Blade | 10 in |
Table Width | 79 in |
Table Length | 27 in |
Description
Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3,450 RPM, Current 16A, Horsepower 3, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 3 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 4 1/5 ft, Max. Cut Width Left of Blade 10 in, Table Width 79 in, Table Width with Extension 79 in, Table Length 27 in, Automatic Blade Safety Retraction No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- RIDGID Pkg Of 5 Pins, Pk5 (32580)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1014-MM50)
- DRILL AMERICA 5/8"-20 Carbon Steel Hex Die (DWTSH5/8-20)
- DAYTON Corded Table Saw 10 in Blade Dia., 50 in (49G995)
- DAYTON Worksite Table Saw, 10", Round, 120V (806KV0)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G996)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G997)
- SKIL Skilsaw Rear Outfeed (SPT00B)
- QEP 22750Q 22750 0.75 HP Wet Tile Saw with Back Extension (QE44780)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS175-TGP236)
- Dayton Table Saws & Tile Saws