Shop All Axial Fans and Accessories
Dayton
Cord Set With Plug, 115V AC, 72 in W.
Mfr # 4YD81
Zoro # G2932011
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Includes Integral 3 in Ground Wire with Ring Terminal
- Material Molded Plastic
- Voltage 115V AC
- NEMA Plug Configuration 5-15P with Ground Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YD81
- Zoro # G2932011
- UPC # 190735337912
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Width | 72 in |
Length (In.) | 72 |
Length | 72 in |
Details
Includes | Integral 3 in Ground Wire with Ring Terminal |
Material | Molded Plastic |
Voltage | 115V AC |
NEMA Plug Configuration | 5-15P with Ground Lead |
Head Configuration | 90 Degrees |
Item | Cord Set With Plug |
For Use With | 115V Axial Fans |
Standards | CSA Certified Component, UL Recognized Component |
Plug Head Configuration | 90 Degrees |
Accessory Type | Cord Set With Plug |
Description
Cord Set With Plug, Voltage 115V AC, NEMA Plug Configuration 5-15P with Ground Lead, For Use With 115V Axial Fans, Length 72 in, Material Molded Plastic, Plug Head Configuration 90 Degrees , Width 72 in, Color Black, Includes Integral 3 in Ground Wire with Ring Terminal, Standards CSA Certified Component, UL Recognized Component
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Gasket, 3A3330-01 (3A3330-01)
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH3)
- TRUE Door Gasket, 26-1/2 in. x 26-1/2 in. (810810)
- DAYTON Compact Axial Fan Guard, Fits Fan Shape Square, Diameter 4 35/64 in, Steel (4YD87)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV5)
- DAYTON Filter Assembly, 2-3/8"x2-3/8" (31CC58)
- DAYTON Fan Guard, 4-11/16" (31CC80)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- DAYTON Fan Filter Guard Assembly 4-3/4" L. 4-45/64" W. (4YD78)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W. (2RTE8)
- Dayton Axial Fans and Accessories