Shop All Electric Utility Heaters
Dayton
Cord Set, 30 A
Mfr # 4E170
Zoro # G3371417
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Voltage 240VAC
- Amps AC 30
- Includes Plug
- Outside Height 19-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4E170
- Zoro # G3371417
- UPC # 190735323113
- Country of Origin China
- Category Electric Utility Heaters
Dimensions
Outside Height | 19-1/4" |
Outside Width | 15-3/4" |
Overall Length | 6 ft |
Overall Height | 19 1/4 in |
Overall Width | 15 3/4 in |
Overall HxWxD | 19 1/4 in x 15 3/4 in x 72 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cord Set 6 Ft |
Heater Voltage | 240VAC |
Amps AC | 30 |
Includes | Plug |
Color | Black |
Mounting Type | Surface |
Standards | UL Listed, CUL |
For Use With | 4E169 |
Voltage Range | 240V AC |
Fits KW | 3.5 to 5 |
Voltage | 240V AC |
Amperage | 30 A |
Fits kW | 3.5 to 5 kW |
Accessory Type | Cord Set 6 Ft |
Description
Cord Set 6 Ft, Mounting Type Surface, Voltage 240V AC, For Use With 4E169, Includes Plug, Amperage 30 A, Fits kW 3.5 to 5 kW, Overall HxWxD 19 1/4 in x 15 3/4 in x 72 in, Voltage Range 240V AC, Standards UL Listed, CUL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMASTER Condensor Fan Motor, 1/3-1/5 HP, 1075 rpm (EM3465F)
- ILC FILTER 16X25X2 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN T (WY-0JJD-4)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 2x102 cfm, 8 1/3 in W. (9969939)
- NU-CALGON Condensate Pan Treatment, 20t, Yellow (4185-20)
- DAYTON 5/3.3/3.7/2.5kW Electric Utility Heater, 1-Phase, 240/208V (4E169)
- DAYTON 2.5/1.95kW Electric Utility Heater, 1-Phase, 240/208V (2HDA1)
- DAYTON Electric Utility Heater, 12 1/2 in H, 14 in W, 11 1/4 in D, 5/4.1kW, 240/208V, 1 Phase (3UG73)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSP-4348-3 Portable Electric 4.30kW 480V (FSP43483)
- TPI INDUSTRIAL TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 55-3/8"L X 5-3/8"W, Brown (OCH57208VE)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W - Gray (U24100)
- HOWARD BERGER Howard Berger Co Deluxe Milkhouse Utility Heater CZ798 (75877125378)
- Dayton Heaters & Furnaces