Shop All Convertible Well Jet Pumps
Dayton
Convertible Jet Pump System, 1HP, 115/230V
Mfr # 5UXL3
Zoro # G3454281
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Amps 20/10.5
- Flow Rate @ 10 Ft. Lift @ 40 PSI 17.8 gpm
- Max. Suction Lift 80 ft
- Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXL3
- Zoro # G3454281
- UPC # 190735353523
- Country of Origin China
- Category Convertible Well Jet Pumps
Dimensions
Height (In.) | 24.1875 |
Length (In.) | 29.375 |
Width (In.) | 15.1875 |
Overall Length | 29 3/8 |
Overall Width | 15 3/16 |
Inlet Dia. | 1 1/4 in |
Overall Height | 24 3/16 |
Description
Convertible Jet Pump System, HP 1 hp, Rated Voltage 115/230V AC, Amps 20/10.5, Flow Rate @ 10 Ft. Lift @ 30 PSI 17.9 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 17.8 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 17.2 gpm, Max. Suction Lift 80 ft, Tank Capacity 17.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 75 psi, Max. Inlet Pressure 123 psi, Inlet 1 1/4 in NPT, Discharge 1 in NPT, Overall Length 29 3/8, Overall Width 15 3/16, Overall Height 24 3/16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Gasket Cork and Buna Inlet (KIT100GBP)
- DAYTON Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head (12N813)
- FILL-RITE Switch/Breaker Kit (KIT320SW)
- DAYTON NC Mechanical Float Switch 115VAC (3BY80)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL0)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HEZ5)
- DAYTON Pump, Jet, 1 HP (1D873)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HFA4)
- DAYTON Convertible Jet Pump, CI, 1-1/2HP, 115/230V (5UXK6)
- ZOELLER Star Water Systems 1/2 HP 678 gph Cast Iron Convertible Jet Well Pump (JHU05)
- Dayton Convertible Well Jet Pumps