Shop All Convertible Well Jet Pumps
Dayton
Convertible Jet Pump Sys, 3/4HP, 115/230V
Mfr # 5UXL2
Zoro # G1518711
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Amps 18/9
- Flow Rate @ 10 Ft. Lift @ 40 PSI 14.9 gpm
- Max. Suction Lift 110 ft
- Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXL2
- Zoro # G1518711
- UPC # 190735353516
- Country of Origin China
- Category Convertible Well Jet Pumps
Dimensions
Length (In.) | 29.375 |
Height (In.) | 24.1875 |
Width (In.) | 15.1875 |
Inlet Dia. | 1 1/4 in |
Overall Height | 24 3/16 |
Overall Width | 15 3/16 |
Overall Length | 29 3/8 |
Description
Convertible Jet Pump System, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 18/9, Flow Rate @ 10 Ft. Lift @ 30 PSI 15.0 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 14.9 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 14.1 gpm, Max. Suction Lift 110 ft, Tank Capacity 17.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 65 psi, Max. Inlet Pressure 123 psi, Inlet 1 1/4 in NPT, Discharge 1 in NPT, Overall Length 29 3/8, Overall Width 15 3/16, Overall Height 24 3/16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Drum Pump Steel, 2" Bung Size (RDP-55)
- STENNER Kit #1 Pump Tube 1/4in White Poly Tubing (HPACK-1)
- BELL & GOSSETT Circulating Pump Coupler, 118473 (118473)
- DAYTON Pump Adaptor (PPL2308CG)
- DAYTON Convertible Jet Pump, CI, 1/2HP, 115/230V (5UXK3)
- DAYTON Convertible Jet Pump System, 1HP, 115/230V (5UXL3)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL0)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HEZ5)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HFA4)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL1)
- FLOTEC WELL PUMP CNVRTBL 1HP (FP4562)
- Dayton Convertible Well Jet Pumps