Shop All Convertible Well Jet Pumps
Dayton
Convertible Jet Pump Sys, 1/2HP, 115/230V
Mfr # 5UXL0
Zoro # G1650503
original price:
$1,089.32
65% off
new price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Amps 10.8/5.5
- Flow Rate @ 10 Ft. Lift @ 40 PSI 11.4 gpm
- Max. Suction Lift 100 ft
- Includes Pump and Tank With Air Volume Control, Requires Ejector Sold Separately (see accessories depending on application)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXL0
- Zoro # G1650503
- UPC # 190735353493
- Country of Origin China
- Category Convertible Well Jet Pumps
Dimensions
Width (In.) | 17.875 |
Height (In.) | 26.625 |
Length (In.) | 35.375 |
Inlet Dia. | 1 1/4 in |
Overall Height | 26 5/8 |
Overall Length | 35 3/8 |
Overall Width | 17 7/8 |
Description
Convertible Jet Pump System, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 10.8/5.5, Flow Rate @ 10 Ft. Lift @ 30 PSI 13.1 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 11.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 6.4 gpm, Max. Suction Lift 100 ft, Tank Capacity 30.0 gal, Shut Off Pressure 66 psi, Max. Inlet Pressure 123 psi, Inlet 1 1/4 in NPT, Discharge 1 in NPT, Overall Length 35 3/8, Overall Width 17 7/8, Overall Height 26 5/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 15 in. Pitcher Pump for 1-1/4 in. Drop Pipe Size (1160)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935-C)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (116451MF-132)
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- DAYTON Convertible Jet Pump System, 1HP, 115/230V (5UXL3)
- DAYTON Pump, Jet, 1 1/2 HP (1D879)
- DAYTON Pump, Jet, 1/2 HP (1D877)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL1)
- DAYTON Convertible Jet Pump, CI, 1/2HP, 115/230V (5UXK3)
- FLOTEC Jet Pump, Ejector Kit, Covertible, 3/4HP (FP4207)
- Dayton Convertible Well Jet Pumps