Shop All Convertible Well Jet Pumps
Dayton
Convertible Jet Pump, Plastic, 3/4 HP
Mfr # 4HEZ5
Zoro # G2848474
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Amps 10.8/5.5 A
- Flow Rate @ 10 Ft. Lift @ 40 PSI 9.1 gpm
- Body Material Thermoplastic
- Max. Suction Lift 80 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HEZ5
- Zoro # G2848474
- UPC # 190735325216
- Country of Origin China
- Category Convertible Well Jet Pumps
Dimensions
Width (In.) | 12 |
Height (In.) | 12 |
Length (In.) | 18 |
Overall Length | 18 in |
Overall Width | 12 in |
Inlet Dia. | 1 1/4 in |
Overall Height | 12 in |
Discharge Dia. | 1 in |
Description
Convertible Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 10.8/5.5 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 14.5 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 9.1 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 3.6 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 9.7 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 6.5 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 3.6 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 1.1 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 2.9 gpm, Max. Suction Lift 80 ft, Body Material Thermoplastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN No-Hub Couplings 4" X 2" (21240)
- ZOELLER Kit, Long Cycle (10-0001)
- ZOELLER Sewage Ejector Pump, 1/2 HP, 115V AC Vertical Float (M267)
- DAYTON Pump, Centrifugal, SS, 2 HP, 1 PH (5WXT8)
- DAYTON Pump, Jet, 1 1/2 HP (1D879)
- DAYTON Convertible Jet Pump, CI, 1HP, 115/230V (5UXK5)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL1)
- DAYTON Pump, Jet, 1 HP (1D873)
- DAYTON Convertible Jet Pump, CI, 1-1/2HP, 115/230V (5UXK6)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL0)
- ZOELLER Star Water Systems 1/2 HP 678 gph Cast Iron Convertible Jet Well Pump (JHU05)
- Dayton Convertible Well Jet Pumps