Shop All Convertible Well Jet Pumps
Dayton
Convertible Jet Pump, Plastic, 1/2 HP
Mfr # 4HEZ4
Zoro # G0471186
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Amps 10.0/4.8 A
- Flow Rate @ 10 Ft. Lift @ 40 PSI 5.8 gpm
- Body Material Thermoplastic
- Max. Suction Lift 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HEZ4
- Zoro # G0471186
- UPC # 190735325209
- Country of Origin China
- Category Convertible Well Jet Pumps
Dimensions
Length (In.) | 18 |
Width (In.) | 12 |
Height (In.) | 12 |
Overall Height | 12 in |
Inlet Dia. | 1 1/4 in |
Overall Width | 12 in |
Overall Length | 18 in |
Discharge Dia. | 1 in |
Description
Convertible Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 10.0/4.8 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 8.5 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 5.8 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 4.3 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 5.6 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 4.1 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 5.5 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 2.5 gpm, Max. Suction Lift 60 ft, Body Material Thermoplastic, Motor Enclosure ODP, Discharge 1 in NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEINMAN Q26-77-Y2, SEAL, MECH, .625", C/CE/B Crane Pump Repair Part (Q26-77-Y2-WMN)
- DAYTON Seal (PP21103031601GG)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 160 ft. Max. Head (6BF1MBB0)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital (900CDPX1.5)
- DAYTON Pump, Jet, 1 HP (1D873)
- DAYTON Convertible Jet Pump, CI, 1/2HP, 115/230V (5UXK3)
- DAYTON Convertible Jet Pump, CI, 3/4HP, 115/230V (5UXK4)
- DAYTON Convertible Jet Pump System, 1HP, 115/230V (5UXL3)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- DAYTON Pump, Jet, 1 1/2 HP (1D879)
- ECO-FLO Convertible Well Jet Pump 3/4 HP (EFCWJ7)
- Dayton Convertible Well Jet Pumps