Shop All Convertible Well Jet Pumps
Dayton
Convertible Jet Pump, Plastic, 1 HP
Mfr # 4HFA5
Zoro # G3040807
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Amps 17.0/8.5
- Flow Rate @ 10 Ft. Lift @ 40 PSI 18.4 gpm
- Max. Suction Lift 110 ft
- Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HFA5
- Zoro # G3040807
- UPC # 190735325308
- Country of Origin China
- Category Convertible Well Jet Pumps
Dimensions
Width (In.) | 20 |
Length (In.) | 20 |
Height (In.) | 39 |
Overall Width | 20 |
Overall Length | 20 |
Overall Height | 39 |
Inlet Dia. | 1 1/4 in |
Description
Convertible Jet Pump System, HP 1 hp, Rated Voltage 115/230V AC, Amps 17.0/8.5, Flow Rate @ 10 Ft. Lift @ 30 PSI 19.2 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 18.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 10.2 gpm, Max. Suction Lift 110 ft, Tank Capacity 17.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 66 psi, Max. Inlet Pressure 75 psi, Inlet 1 1/4 in NPT, Discharge 1 in NPT, Overall Length 20, Overall Width 20, Overall Height 39
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 52 ft. (2BF82034)
- A.R. NORTH AMERICA Chemical Injector 2.1 (0203004120)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 26120 H Pro-Glaze - 30 Pumptainer (USC-26120)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL0)
- DAYTON Pump, Jet, 1/2 HP (1D877)
- DAYTON Pump, Jet, 3/4 HP (1D875)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HFA4)
- DAYTON Convertible Jet Pump System, 1HP, 115/230V (5UXL3)
- DAYTON Convertible Jet Pump, CI, 3/4HP, 115/230V (5UXK4)
- DAYTON Pump, Jet, 1 HP (1D873)
- Dayton Convertible Well Jet Pumps