Shop All Convertible Well Jet Pumps
Dayton
Convertible Jet Pump, CI, 1HP, 115/230V
Mfr # 5UXK5
Zoro # G3417565
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Amps 20.0/10.5
- Flow Rate @ 10 Ft. Lift @ 40 PSI 17.9 gpm
- Body Material Cast Iron
- Max. Suction Lift 140 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXK5
- Zoro # G3417565
- UPC # 190735353448
- Country of Origin China
- Category Convertible Well Jet Pumps
Dimensions
Height (In.) | 8.6875 |
Length (In.) | 16.6875 |
Width (In.) | 9.8125 |
Overall Height | 8 11/16 in |
Inlet Dia. | 1 1/4 in |
Discharge Dia. | 1 in |
Overall Width | 9 13/16 in |
Overall Length | 16 3/4 in |
Description
Convertible Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 20.0/10.5, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 17.9 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 17.9 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 17.8 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 12.9 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 12.8 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 14.3 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 11.1 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 5.9 gpm, Max. Suction Lift 140 ft, Body Material Cast Iron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU70)
- LITTLE GIANT PUMP Little Giant 502286 2E-38NT Small Submersible Pump - Dual Purpose- 115V- 300 GPH At 1' (502286)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- PULSAFEEDER Injection Fitting Assembly, Check Valve (U8800712)
- DAYTON Convertible Jet Pump System, 1HP, 115/230V (5UXL3)
- DAYTON Pump, Jet, 1/2 HP (1D877)
- DAYTON Pump, Jet, 1 HP (1D873)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HFA4)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HEZ5)
- DAYTON Pump, Jet, 1 1/2 HP (1D879)
- Dayton Convertible Well Jet Pumps