Shop All Convertible Well Jet Pumps
Dayton
Convertible Jet Pump, CI, 1-1/2HP, 115/230V
Mfr # 5UXK6
Zoro # G0798235
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Amps 21.5/11.0
- Flow Rate @ 10 Ft. Lift @ 40 PSI 23.6 gpm
- Body Material Cast Iron
- Max. Suction Lift 140 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXK6
- Zoro # G0798235
- UPC # 190735353455
- Country of Origin China
- Category Convertible Well Jet Pumps
Dimensions
Height (In.) | 8.6875 |
Width (In.) | 9.8125 |
Length (In.) | 17.5 |
Overall Height | 8 11/16 in |
Discharge Dia. | 1 in |
Inlet Dia. | 1 1/4 in |
Overall Length | 17 1/2 in |
Overall Width | 9 13/16 in |
Description
Convertible Jet Pump, HP 1 1/2 hp, Rated Voltage 115/230V AC, Amps 21.5/11.0, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 23.8 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 23.6 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 23.5 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 14.5 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 14.2 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 17.1 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 14 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 9.4 gpm, Max. Suction Lift 140 ft, Body Material Cast Iron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Air End Kit, Diaphragm Pump (273040)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 10' (FSW2-DNPN-10)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV3)
- ZOELLER Cap and Switch Assembly (004702)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HFA4)
- DAYTON Pump, Jet, 1 HP (1D873)
- DAYTON Pump, Jet, 3/4 HP (1D875)
- DAYTON Pump, Jet, 1 1/2 HP (1D879)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HEZ5)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- ECO-FLO ECO-FLO 1/2 HP 1200 gph Cast Iron Convertible Jet Well Pump (EFCWJ5)
- Dayton Convertible Well Jet Pumps