Shop All Hand Trucks
Dayton
Convertible Hand Truck, H 51-3/4 In
Mfr # 34D671
Zoro # G7457423
product price: $313.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Overall Height 53 1/2 in
- Overall Width 21 in
- Material Aluminum
- Color Silver
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 34D671
- Zoro # G7457423
- UPC # 190735265017
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 53 1/2 in |
Overall Width | 21 in |
Wheel Diameter | 10 in |
Platform Length | 38 1/2 in |
Noseplate Depth | 7 1/2 in |
Overall Depth | 19 in |
Folded Depth | 18 3/4 in |
Noseplate Width | 18 in |
Wheel Width | 3 1/2 in |
Caster Dia. | 5 in |
Platform Size | 38-1/2 in x 12 in x 38 in |
Caster Width | 1 1/4 in |
Folded Width | 21 in |
Folded Height | 53 1/2 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Overall Depth as Hand Truck | 18 1/2 in |
Platform Height | 11 1/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Overall Width as Hand Truck | 21 in |
Caster Wheel Dia. | 5 in |
Handle Height | 53 1/2 in |
Platform Width | 12 in |
Overall Height as Hand Truck | 53 1/2 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 600 lb, Load Capacity as Platform Truck 1,200 lb, Platform Height 11 1/4 in, Platform Length 38 1/2 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Standard Poly Truck (456G)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-CK)
- DAYTON Pail Hand Truck, 300 lb., 55-1/2x18-1/2 (9MK73)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- DAYTON Hand Truck, 400 lb. (2LRL3)
- DAYTON Appliance Hand Truck, w/Security Belt (34D656)
- DAYTON Truck, Hand, 500 Lb (3W481)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Overall Height: 48" (TF2208S)
- Dayton Hand Trucks