Shop All Gas Heater Accessories
Dayton
Conversion Kit
Mfr # 6PPT7
Zoro # G3718635
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2RYW1
- Includes Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #11
- Standards ETL, ETLc
- Compatible Mfr. Model Number 2RYW1
- Product Type Gas Conversion Kit, LP to NG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PPT7
- Zoro # G3718635
- UPC # 190735370056
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Gas Wall and Ceiling Unit Fuel Conversion Kit |
For Use With | Mfr. No. 2RYW1 |
Includes | Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #11 |
Standards | ETL, ETLc |
Compatible Mfr. Model Number | 2RYW1 |
Product Type | Gas Conversion Kit, LP to NG |
Compatible with Product Type | Standard Unit Heaters |
Description
Product Type Gas Conversion Kit, LP to NG, Compatible with Product Type Standard Unit Heaters, Compatible Grainger Part Number 2RYW1, Compatible Mfr. Model Number 2RYW1, Includes Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #11, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Heater, 240V AC, 3 Phase (784JH7)
- ACCUMULAIR Accumulair FA24X24N Platinum 1 In. Filter; Pack Of 4 (FA24X24N)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 1", 4 Pack (FA14X25_4)
- ILC FILTER 30X36X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE USA (WY-0QYC-5)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- Dayton Gas Heater Accessories