Shop All Gas Heater Accessories
Dayton
Conversion Kit
Mfr # 6PPT6
Zoro # G3618955
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2RYV9
- Includes Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #16
- Standards ETL, ETLc
- Product Type Gas Conversion Kit, LP to NG
- Compatible Mfr. Model Number 2RYV9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PPT6
- Zoro # G3618955
- UPC # 190735370049
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Gas Wall and Ceiling Unit Fuel Conversion Kit |
For Use With | Mfr. No. 2RYV9 |
Includes | Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #16 |
Standards | ETL, ETLc |
Product Type | Gas Conversion Kit, LP to NG |
Compatible Mfr. Model Number | 2RYV9 |
Compatible with Product Type | Low Profile Unit Heaters |
Description
Product Type Gas Conversion Kit, LP to NG, Compatible with Product Type Low Profile Unit Heaters, Compatible Grainger Part Number 2RYV9, Compatible Mfr. Model Number 2RYV9, Includes Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #16, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10241.8 6PK)
- SUPCO Capillary Tube, .042 ID x 100 ft. (BC42X100)
- DAYTON Compact Air Curtain (4HZ94)
- ACCUMULAIR Pleated Air Filter, 17.25" x 29.25" x 1", 4 Pack (FB17.25X29.25A_4)
- DAYTON Conversion Kit (6PPR5)
- DAYTON Conversion Kit (6PPR9)
- DAYTON Venting (5ZJU1)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- HILAND Table Top Glass Tube Patio Heater Cover in Paprika (HVD-GTTCV-P)
- Dayton Heaters & Furnaces