Shop All Gas Heater Accessories
Dayton
Conversion Kit
Mfr # 6PPT4
Zoro # G3641766
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2RYV7
- Includes Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #27
- Standards ETL, ETLc
- Compatible Mfr. Model Number 2RYV7
- Product Type Gas Conversion Kit, LP to NG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PPT4
- Zoro # G3641766
- UPC # 190735370025
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Gas Wall and Ceiling Unit Fuel Conversion Kit |
For Use With | Mfr. No. 2RYV7 |
Includes | Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #27 |
Standards | ETL, ETLc |
Compatible Mfr. Model Number | 2RYV7 |
Product Type | Gas Conversion Kit, LP to NG |
Compatible with Product Type | Low Profile Unit Heaters |
Description
Product Type Gas Conversion Kit, LP to NG, Compatible with Product Type Low Profile Unit Heaters, Compatible Grainger Part Number 2RYV7, Compatible Mfr. Model Number 2RYV7, Includes Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #27, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Linear Pneumatic Actuator, 5 to 10 psi (MP909D1227/U)
- MASTERCOOL Purge Pump, 120V (CM120B)
- EVERPURE Water Filter Catridge (9612-27)
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- DAYTON Venting (5ZJU1)
- DAYTON Conversion Kit (6PPR5)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- HONEYWELL 391936 Lp To Natural Gas (391936)
- Dayton Gas Heaters & Accessories