Shop All Gas Heater Accessories
Dayton
Conversion Kit
Mfr # 6PPT1
Zoro # G3639115
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2RYV4
- Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size 3.1mm
- Standards ETL, ETLc
- Compatible with Product Type Low Profile Unit Heaters
- Product Type Gas Conversion Kit, NG to LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PPT1
- Zoro # G3639115
- UPC # 190735369999
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Gas Wall and Ceiling Unit Fuel Conversion Kit |
For Use With | Mfr. No. 2RYV4 |
Includes | Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size 3.1mm |
Standards | ETL, ETLc |
Compatible with Product Type | Low Profile Unit Heaters |
Product Type | Gas Conversion Kit, NG to LP |
Compatible Mfr. Model Number | 2RYV4 |
Description
Product Type Gas Conversion Kit, NG to LP, Compatible with Product Type Low Profile Unit Heaters, Compatible Grainger Part Number 2RYV4, Compatible Mfr. Model Number 2RYV4, Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size 3.1mm, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 10 in. H X 10 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM10X10)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- NORDFAB Hose Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 4" L x (8040401968)
- ALLANSON 2744-605 240V Ignition (2744-605)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Conversion Kit (6PPT0)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- ADS 3 In Single Wall Snap Tee (2Pk) (M0321-0-0)
- Dayton Heaters & Furnaces