Shop All Gas Heater Accessories
Dayton
Conversion Kit
Mfr # 6PPT0
Zoro # G3680853
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2RYV3
- Material Metal
- Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #32
- Standards ETL, ETLc
- Compatible Mfr. Model Number 2RYV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PPT0
- Zoro # G3680853
- UPC # 190735369982
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Gas Wall and Ceiling Unit Fuel Conversion Kit |
For Use With | Mfr. No. 2RYV3 |
Material | Metal |
Includes | Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #32 |
Standards | ETL, ETLc |
Compatible Mfr. Model Number | 2RYV3 |
Compatible with Product Type | Standard Unit Heaters |
Product Type | Gas Conversion Kit, NG to LP |
Description
Product Type Gas Conversion Kit, NG to LP, Compatible with Product Type Standard Unit Heaters, Compatible Grainger Part Number 2RYV3, Compatible Mfr. Model Number 2RYV3, Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #32, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 in wc, Standard Opening (VR8300A4516)
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans (T6S3R)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- DANFOSS Pressure Switch SPST Normally Open (061F7523)
- DAYTON Venting (5ZJU1)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Conversion Kit (6PPR5)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- PROCOM Decorative Lava Rock - Model# Lavr1 (LAVR1)
- Dayton Heaters & Furnaces