Shop All Gas Heater Accessories
Dayton
Conversion Kit
Mfr # 6PPR8
Zoro # G3694993
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2RYV1
- Material Metal
- Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #40
- Standards ETL, ETLc
- Compatible Mfr. Model Number 2RYV1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PPR8
- Zoro # G3694993
- UPC # 190735369968
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Gas Wall and Ceiling Unit Fuel Conversion Kit |
For Use With | Mfr. No. 2RYV1 |
Material | Metal |
Includes | Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #40 |
Standards | ETL, ETLc |
Compatible Mfr. Model Number | 2RYV1 |
Product Type | Gas Conversion Kit, NG to LP |
Compatible with Product Type | Low Profile Unit Heaters |
Description
Product Type Gas Conversion Kit, NG to LP, Compatible with Product Type Low Profile Unit Heaters, Compatible Grainger Part Number 2RYV1, Compatible Mfr. Model Number 2RYV1, Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #40, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 118705 Coupler Pz-4291 (118705)
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- SUPCO Hot Surface Ignitor (SIG104)
- MANITOWOC Hinge Assembly, Right/Left Hand, Ball (000006503)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- DAYTON Conversion Kit (6PPT1)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DENDESIGNS Extension Hose for Propane Heater 15 ft Model No F271470 (DE1597601)
- Dayton Gas Heater Accessories