Shop All Gas Heater Accessories
Dayton
Conversion Kit
Mfr # 6PPR7
Zoro # G3642484
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2RYU9
- Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #43
- Standards ETL, ETLc
- Compatible with Product Type Low Profile Unit Heaters
- Compatible Mfr. Model Number 2RYU9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PPR7
- Zoro # G3642484
- UPC # 190735369951
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Gas Wall and Ceiling Unit Fuel Conversion Kit |
For Use With | Mfr. No. 2RYU9 |
Includes | Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #43 |
Standards | ETL, ETLc |
Compatible with Product Type | Low Profile Unit Heaters |
Compatible Mfr. Model Number | 2RYU9 |
Product Type | Gas Conversion Kit, NG to LP |
Description
Product Type Gas Conversion Kit, NG to LP, Compatible with Product Type Low Profile Unit Heaters, Compatible Grainger Part Number 2RYU9, Compatible Mfr. Model Number 2RYU9, Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #43, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X25X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE USA (WY-0JH5-8)
- WITTEN AUTOMATIC VENT CO Vent Foundation HD Automatic (47315BL)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- ICM CONTROLS Sc070 2-Wire Heat Only (SC070)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- DAYTON Conversion Kit (6PPT1)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Venting (5ZJU1)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- DAYTON Conversion Kit (6PPR5)
- Dayton Gas Heaters & Accessories