Shop All Portable Gas Heaters
This Product is Discontinued
Dayton
Convection Vent Free Portable Gas Heater, Natural Gas, Liquid Propane (Discontinued)
Mfr # 12H992
Zoro # G6208675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Natural Gas, Liquid Propane
- BtuH Output 10,000
- Includes Oxygen Depletion Sensor
- Width 15 3/4 in
- Length 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12H992
- Zoro # G6208675
- UPC # 190735115008
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 15 3/4 in |
Length | 6 3/8 in |
Height | 24 3/4 in |
Manufacturers Warranty Length | 1 yr |
Min. Cylinder Size | 30 lb |
Minimum Cylinder Size | 20 lb |
Overall Height | 24 13/16 in |
Overall Dimensions - H x W x D | 24 13/16 in x 15 9/16 in x 6 5/16 in |
Overall Width | 15 9/16 in |
Overall Depth | 6 5/16 in |
Description
Fuel Type Natural Gas, Propane, Heating Method Convection, Heating Capacity Input 10,000 BtuH, Heating Area 250 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 24 13/16 in, Overall Width 15 9/16 in, Overall Depth 6 5/16 in, Mounting Location Wall, Mounting Type Surface, Safety Features Oxygen Depletion Sensor, Cool Touch Stainless Steel Cabinet, Thermostat Included Unit-Mounted, Venting Vent-Free, Wall Type Single, For Use Indoors/Outdoors Indoor Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.