Shop All Portable Gas Heaters
This Product is Discontinued
Dayton
Convection Vent Free Portable Gas Heater, Natural Gas, Liquid Propane (Discontinued)
Mfr # 12H991
Zoro # G6179826
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Natural Gas, Liquid Propane
- BtuH Output 6,000
- Includes Oxygen Depletion Sensor
- Width 13 3/8 in
- Length 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12H991
- Zoro # G6179826
- UPC # 190735114995
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 13 3/8 in |
Length | 6 3/8 in |
Height | 21 1/4 in |
Min. Cylinder Size | 30 lb |
Manufacturers Warranty Length | 1 yr |
Minimum Cylinder Size | 20 lb |
Overall Depth | 6 5/16 in |
Overall Dimensions - H x W x D | 21 1/4 in x 13 3/8 in x 6 5/16 in |
Overall Height | 21 1/4 in |
Overall Width | 13 3/8 in |
Description
Fuel Type Natural Gas, Propane, Heating Method Convection, Heating Capacity Input 6,000 BtuH, Heating Area 150 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 21 1/4 in, Overall Width 13 3/8 in, Overall Depth 6 5/16 in, Mounting Location Wall, Mounting Type Surface, Safety Features Oxygen Depletion Sensor, Cool Touch Stainless Steel Cabinet, Thermostat Included Unit-Mounted, Venting Vent-Free, Wall Type Single, For Use Indoors/Outdoors Indoor Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.