Shop All Electric Ceiling Heaters
Dayton
Convection Ceiling Heater, 277V, 13,700Btu
Mfr # 2YU38
Zoro # G0671307
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- kW 4/3/2
- BtuH 13,700/10,200/6800
- Phase 1
- Amps 14.4/10.8/7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YU38
- Zoro # G0671307
- UPC # 190735240380
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 20" |
Width | 16-1/2" |
Height | 5-3/4" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Width | 16 7/16 in |
Overall Height | 5 3/4 in |
Overall Dimensions - H x W x D | 5-3/4 in x 16-7/16 in x 5-3/4 in |
Overall Depth | 5 3/4 in |
Description
Surface-Mount Electric Ceiling Heater, Overall Height 5 3/4 in, Overall Width 16 7/16 in, Overall Depth 5 3/4 in, Voltage 277V AC, 1 Phase, Wattage Output 2000W/3000W/4000W, Heating Method Fan Forced, Heating Capacity 6800/10,200/13,700 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Air Flow 283 cfm, Amperage 7.2A/10.8A/14.4A, Air Temp. Rise 42 Degrees F, Control Type Mechanical Selector Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Kit-Gf80 Replacement Filter (KIT-GF80)
- ICM Furnace Control Module, OEM Replacement (ICM282B)
- MODINE Auto Limit Switch (5H0735930000)
- LAMBRO Duct Transition3.25X10-6 (DGT36)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU43)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU42)
- DAYTON Mounting Frame, Recess, 24 In.L, 24 In.W (2YU96)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- DAYTON Electric Ceiling Heater, 240VAC, 375W (54UD16)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU44)
- DAYTON Mounting Frame, Recess, 48 In.L, 24 In.W (2YU97)
- Dayton Heaters & Furnaces