Shop All Transformers
Dayton
Control Transformer, 750 VA, 80°C, 120V AC, 240/480V AC
Mfr # 31EH07
Zoro # G8497824
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH07
- Zoro # G8497824
- UPC # 190735253441
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.93 in |
Width | 5 1/4 in |
Depth | 6.94 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 750 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 70A, 600V AC (OTS70)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (AHE10X10X6)
- DAYTON Control Transformer, 100 VA, 55°C, 12/24V AC, 120V AC (31EJ08)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ33)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 240/480V AC (31EG90)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/277V AC (31EH33)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH84)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3030K0023B)
- Dayton Transformers