Shop All Transformers
Dayton
Control Transformer, 750 VA, 80°C, 120V AC, 240/480V AC
Mfr # 31EG91
Zoro # G8497675
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EG91
- Zoro # G8497675
- UPC # 190735253298
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.94 in |
Width | 5 1/4 in |
Depth | 6.94 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 750 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 2, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (44YV20)
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE8)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 240/480V AC (31EH42)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC (31EG83)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH30)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240/480V AC (TB750N014F2)
- Dayton Transformers