Shop All Transformers
Dayton
Control Transformer, 750 VA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ56
Zoro # G8498831
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ56
- Zoro # G8498831
- UPC # 190735254929
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.93 in |
Width | 5 1/4 in |
Depth | 7.2 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 750 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 70A, 2 Pole, 120/240V AC (UBIF270NB)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Form 35 (K125&150)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 11.6 to 464 psi, Standard Action (MDR-F 32H-S UL)
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/277V AC (31EH20)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 277V AC (31EH68)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 277V AC (31EH57)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC (31EH02)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC (31EH45)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH32)
- Dayton Transformers