Shop All Transformers
Dayton
Control Transformer, 750 VA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ43
Zoro # G8498716
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ43
- Zoro # G8498716
- UPC # 190735254790
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.9 in |
Width | 5 1/4 in |
Depth | 7.2 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 750 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2-R)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 14.75x12.88 (A1614PSWPNL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC (31EH90)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/240/480V AC (31EJ51)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/240/480V AC (31EJ53)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ52)
- DAYTON Control Transformer, 100 VA, 60°C, 120V AC, 277V AC (4MTP5)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- Dayton Transformers