Shop All Transformers
This Product is Discontinued
Dayton
Control Transformer, 75 VA, 60 Degrees C, 24V AC, 277V AC (Discontinued)
Mfr # 4MTN6
Zoro # G3211031
This Product is Discontinued
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4MTN6
- Zoro # G3211031
- UPC # 190735330654
- Country of Origin China
- Category Transformers
Dimensions
Height | 3.5 in |
Width | 3.07 in |
Depth | 3.15 in |
Manufacturers Warranty Length | 3 yr |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.