Shop All Transformers
Dayton
Control Transformer, 75 VA, 55°C, 24V AC, 277V AC
Mfr # 31EH67
Zoro # G8734031
original price:
$142.56
8% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH67
- Zoro # G8734031
- UPC # 190735254042
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.02 in |
Width | 3 in |
Depth | 3.46 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 277V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 75 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 55°C |
Green Environmental Attribute | Does Not Contain PVC |
Protective Device | Primary Fuse, Secondary Fuse |
Includes | 2-Pole Primary Fuse Block and (1) Secondary Fuse |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Enclosure Style - Transformer | Encapsulated |
Phase | 1 |
Fused | Yes |
Enclosure Finish | No Finish |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- ALLEN TEL VoIP Stainless Steel Faceplates (ATBK-VOIP)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF750D1)
- DAYTON Control Transformer, 250 VA, 80°C, 12/24V AC, 120V AC (31EJ11)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 240/480V AC (31EG82)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 240/480V AC (31EG97)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 120/240V AC (31EH83)
- DAYTON Control Transformer, 50 VA, 60°C, 120V AC, 277V AC (4MTL9)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH29)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15/12 kVA, NEMA 3R, 115°C, 380/480V, 480/600V (T2527031)
- Dayton Power Distribution