Shop All Transformers
Dayton
Control Transformer, 75 VA, 55°C, 24V AC, 240/480V AC
Mfr # 31EH49
Zoro # G8498244
original price:
$154.68
9% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH49
- Zoro # G8498244
- UPC # 190735253861
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.02 in |
Width | 3 in |
Depth | 3.47 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 277V AC (31EH57)
- DAYTON Control Transformer, 200 VA, 80°C, 24V AC, 120/240V AC (31EH79)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- DAYTON Control Transformer, 75 VA, 60°C, 12/24V AC, 120V AC (4MTN1)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ33)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 240/480V AC (31EH47)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- Dayton Transformers