Shop All Transformers
Dayton
Control Transformer, 75 VA, 55°C, 24V AC, 240/480V AC
Mfr # 31EH40
Zoro # G8498156
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH40
- Zoro # G8498156
- UPC # 190735253779
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.11 in |
Width | 3 in |
Depth | 3.47 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Distribution D Ring 3 (DST-300)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDB-3.15A)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/240/480V AC (31EJ35)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (31EH41)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV18)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- DAYTON Control Transformer, 200 VA, 80°C, 24V AC, 120/240V AC (31EH79)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH34)
- SQUARE D Control Transformer, 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA, Not Rated, 115°C, 120/240V (9070T750D31)
- Dayton Transformers